Shop LITTELFUSE
See all product information
Create Account
Semiconductor Fuse, L75QS Series, Very Fast-Acting, 70A, Not Rated, Non-Indicating
- Mfr # L75QS070.V
- Zoro # G904258849
product price:Â
$
87.80
/ea
Key Features
Series
L75QS
Speed
Very Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
750 V DC
Body Style
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L75QS070.V
- Zoro #
- G904258849
- UPC #
- 079458235753
- Country of Origin
- Mexico
Dimensions
- Diameter
- 1 in
- Length
- 4-3/8 in
- Width
- 1 in
- Overall Depth
- 1 in
- Overall Length
- 4 3/8 in
- Overall Width
- 1 in
- Overall Diameter
- 1 in
- Wire Rope Length
- 4 3/8 in
Details
- Item
- Semiconductor Fuse
- Series
- L75QS
- Amps
- 70A
- Speed
- Very Fast-Acting
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- 750 V DC
- Body Style
- Bolt-On
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 50kA at 750V DC
- Body Material
- Melamine
- Equivalent Series
- L75QS
- Standards
- cURus, UL Recognized
- Compatible Fuse Block Series
- LSCR
- Current
- 70 A
- Interrupt Rating - DC
- 50 kA
Description
Semiconductor Fuse, 70 A, Not Applicable, 750 V DC, L75QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 50k A at 750V DC, Fuse Size 4 3/8 in L x 1 in dia, Length 4 3/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series L75QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.