Semiconductor Fuse, L75QS Series, Very Fast-Acting, 80A, Not Rated, Non-Indicating

  • Mfr # L75QS080.V

  • Zoro # G606382279


product price: $87.80
/ea
Free Shipping & Returns

Key Features

Series
L75QS
Speed
Very Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
750V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L75QS080.V
Zoro #
G606382279
UPC #
079458235760
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
4-3/8 in
Width
1 in
Overall Width
1 in
Overall Diameter
1 in
Overall Length
4 3/8 in
Overall Depth
1 in

Details

Item
Semiconductor Fuse
Series
L75QS
Amps
80A
Speed
Very Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
750V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 750V DC
Body Material
Melamine
Equivalent Series
L75QS
Compatible Fuse Block Series
LSCR
Standards
cURus, UL Recognized
Interrupt Rating - DC
50 kA
Current
80 A

Description

Semiconductor Fuse, 80 A, Not Applicable, 750 V DC, L75QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 50k A at 750V DC, Fuse Size 4 3/8 in L x 1 in dia, Length 4 3/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series L75QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.