Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, PSR Series, Very Fast-Acting, 315A, 700V AC, Indicating

  • Mfr # PSR031FS0315Z

  • Zoro # G004376894


product price: $182.29
/ea
Free Shipping & Returns

Key Features

Series
PSR
Amps
315A
Speed
Very Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR031FS0315Z
Zoro #
G004376894
UPC #
079458204797
Country of Origin
Mexico

Dimensions

Diameter
3.34 in
Length
1 31/32 in
Overall Width
2 1/32 in
Overall Length
1 31/32 in
Width
2.03 in
Case Size
31
Overall Depth
3 11/32 in

Details

Item
Semiconductor Fuse
Series
PSR
Amps
315A
Speed
Very Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
600V DC
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
200kA at 700V AC
Body Material
Ceramic
Equivalent Series
PSR
Standards
CCC Certified, cURus, IEC
Compatible Fuse Block Series
MS
Interrupting Rating
200 kA @ 700 Vac
Current
315 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 315 A, 700 V AC, 600 V DC, PSR Series, Indicating, Very-Fast-Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 1.97 in L x 2.03 in W x 3.34 in D, Length 1 31/32 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.