Shop LITTELFUSE
See all product information
Create Account
Semiconductor Fuse, PSR Series, Very Fast-Acting, 550A, 700V AC, Indicating
- Mfr # PSR030DS0550Z
- Zoro # G904376949
product price:Â
$
154.65
/ea
Free Shipping & Returns
Key Features
Series
PSR
Amps
550A
Speed
Very Fast-Acting
AC Voltage Rating
700 V AC
DC Voltage Rating
600 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSR030DS0550Z
- Zoro #
- G904376949
- UPC #
- 079458249996
- Country of Origin
- Mexico
- Item
- Semiconductor Fuse
- Series
- PSR
- Amps
- 550A
- Speed
- Very Fast-Acting
- AC Voltage Rating
- 700 V AC
- DC Voltage Rating
- 600 V DC
- Body Style
- Square
- Visual Indication
- Indicating
- Interrupt Rating
- 200kA at 700V AC
- Body Material
- Ceramic
- Equivalent Series
- PSR
- Standards
- CCC Certified, cURus, IEC
- Compatible Fuse Block Series
- MS
- Interrupting Rating
- 200 kA @ 700 Vac
- Interrupt Rating - AC
- 200 kA
- Current
- 550 A
Dimensions
- Diameter
- 3.01 in
- Length
- 4-9/32 in
- Width
- 1.69 in
- Overall Length
- 4 9/32 in
- Overall Depth
- 3 in
- Overall Width
- 1 11/16 in
- Case Size
- 30
- Wire Rope Length
- 4 9/32 in
Description
Semiconductor Fuse, 550 A, 700 V AC, 600 V DC, PSR Series, Indicating, Very-Fast-Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 4.29 in L x 1.69 in W x 3.01 in D, Length 4 9/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.