
Small Dimension Fuses
Mfr # KLDR07.5TXP
Zoro # G316552139
product price: $14.99
/eaKey Features
DC Voltage Rating
300 VDC
AC Voltage Rating
600 VAC
Interrupt Rating
200000 A (Symmetrical), 20000 A (DC)
Characteristics
Time Delay
Terminal Type
Ferrule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLDR07.5TXP
Zoro #
G316552139
UPC #
7945879268
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
DC Voltage Rating
300 VDC
AC Voltage Rating
600 VAC
Interrupt Rating
200000 A (Symmetrical), 20000 A (DC)
Characteristics
Time Delay
Terminal Type
Ferrule
Current Rating
7.5 A
Type
Class CC Rejection
Standards
UL 248-4, CSA, CE
Series
KLDR
Description
0.41in x 1.5in, 600 VAC/300 VDC, 7.5 A, 200 kA Symmetrical AC, 20 kA DC, Melamine, Ferrule Terminal, Class CC Rejection, Time Delay Fuse 10 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.