Shop LITTELFUSE
See all product information
Create Account
Solar Fuse, SPF Series, Fast-Acting, Cylindrical
- Mfr # SPF015R
- Zoro # G016522067
product price:Â
$
9.79
/ea
Sold in multiples of 100 for
$979.00
Key Features
Series
SPF
Amps
15 A
Speed
Fast-Acting
DC Voltage Rating
1 kV DC
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPF015R
- Zoro #
- G016522067
- UPC #
- 079458169362
- Country of Origin
- Mexico
- Item
- Solar Fuse
- Series
- SPF
- Amps
- 15 A
- Speed
- Fast-Acting
- DC Voltage Rating
- 1 kV DC
- Body Style
- Cylindrical
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 20,000 A
- Body Material
- Melamine
- Fits Fuse Block Style
- Non-Rejection
- Standards
- CE SPF Declaration of Conformity, CSA 1422-30 029862, RoHS, TUV SPF J50494849, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
- Interrupt Rating - DC
- 20 kA
- Current
- 15 A
Dimensions
- Overall Diameter
- 13/32 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Solar Fuse, Not Applicable, 1 kV DC, SPF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards CE SPF Declaration of Conformity, CSA 1422-30 029862, RoHS, TUV SPF J50494849, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.