Solar Fuse, SPF Series, Fast-Acting, Not Applicable, Cylindrical
Mfr # SPF002R
Zoro # G916522075
product price: $9.79
/eaSold in multiples of 100 for $979.00
Key Features
Series
SPF
DC Voltage Rating
1,000 V DC
Visual Indication
Non-Indicating
Speed
Fast-Acting
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPF002R
Zoro #
G916522075
UPC #
079458169126
Country of Origin
Mexico
Dimensions
Overall Diameter
13/32 in
Overall Length
1 1/2 in
Details
Item
Solar Fuse
Series
SPF
DC Voltage Rating
1,000 V DC
Visual Indication
Non-Indicating
Speed
Fast-Acting
Body Style
Cylindrical
Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Standards
CE SPF Declaration of Conformity, CSA 1422-30 029862, RoHS, TUV SPF J50494849, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Current
2 A
Interrupt Rating - DC
20 kA
Interrupt Rating
20,000 A
Description
Solar Fuse, Not Applicable, 1 kV DC, SPF Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards CE SPF Declaration of Conformity, CSA 1422-30 029862, RoHS, TUV SPF J50494849, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.