Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPFJ160
Zoro #
G4355906
UPC #
079458954104
Country of Origin
Mexico
Dimensions
Diameter
1-1/2"
Length
5-21/32"
Length (Straight Wireway)
5 21/32 in
Details
Series
SPFJ
Body Style
Bolt on
Body Material
Melamine
Item
Solar Fuse
Standards
UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)
Class
J
Fuse Holder Code
LFJ10200
Fuse Amps
160A
Rejection / Nonrejection
Nonrejection
Indicating / Nonindicating
Nonindicating
Fuse Voltage Rating
1000VDC
Fuse Speed
Time Delay
Element
Dual
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Interrupt Rating
200kA at 600VAC, 20kA at 1000VDC
Description
Solar Fuse, Class J, SPFJ Series, Time Delay, Body Style Bolt On, Interrupt Rating 200 kA @ 600V AC, 20 kA @ 1000V DC, Length 5 21/32 in, Diameter 1 1/2 in, Body Material Melamine, Dual Element, Standards UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.