Shop LITTELFUSE
See all product information
Create Account
Solar Fuse, SPXV Series, Fast-Acting, Cylindrical
- Mfr # SPXV020.L
- Zoro # G616522375
product price:Â
$
9.49
/ea
Sold in multiples of 50 for
$474.50
Key Features
Series
SPXV
Speed
Fast-Acting
DC Voltage Rating
1.5 kV DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPXV020.L
- Zoro #
- G616522375
- UPC #
- 079458808216
- Country of Origin
- Mexico
- Item
- Solar Fuse
- Series
- SPXV
- Speed
- Fast-Acting
- DC Voltage Rating
- 1.5 kV DC
- Body Style
- Cylindrical
- Visual Indication
- Non-Indicating
- Body Material
- Melamine
- Fits Fuse Block Style
- Non-Rejection
- Standards
- ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
- Interrupt Rating - DC
- 50 kA
- Current
- 20 A
Dimensions
- Overall Diameter
- 10 mm
- Overall Length
- 85 mm
- Wire Rope Length
- 85 mm
- Length
- 85 mm
Description
Solar Fuse, Not Applicable, 1.5 kV DC, SPXV Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.