Solar Fuse, SPXV Series, Fast-Acting, Not Applicable, Cylindrical
Mfr # SPXV006.L
Zoro # G516522383
product price: $9.49
/eaSold in multiples of 50 for $474.50
Key Features
Speed
Fast-Acting
DC Voltage Rating
1,500 V DC
Visual Indication
Non-Indicating
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPXV006.L
Zoro #
G516522383
UPC #
079458808117
Country of Origin
Mexico
Dimensions
Overall Length
84 21/32 in
Overall Diameter
10 5/16 in
Details
Speed
Fast-Acting
Item
Solar Fuse
DC Voltage Rating
1,500 V DC
Visual Indication
Non-Indicating
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Body Material
Melamine
Standards
ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Series
SPXV
Current
6 A
Interrupt Rating - DC
50 kA
Description
Solar Fuse, Not Applicable, 1.5 kV DC, SPXV Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.