Zoro Homepage

Solar Fuse, SPXV Series, Fast-Acting, Not Applicable, Cylindrical

  • Mfr # SPXV025.TXM

  • Zoro # G916522020


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

DC Voltage Rating
1,500 V DC
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Series
SPXV
Standards
ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPXV025.TXM
Zoro #
G916522020
UPC #
079458263541
Country of Origin
Mexico

Dimensions

Overall Diameter
10 5/16 in
Overall Length
84 21/32 in

Details

Item
Solar Fuse
DC Voltage Rating
1,500 V DC
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Series
SPXV
Standards
ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component
Body Material
Melamine
Body Style
Cylindrical
Speed
Fast-Acting
Interrupt Rating - DC
50 kA
Current
25 A

Description

Solar Fuse, Not Applicable, 1.5 kV DC, SPXV Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.