Zoro Homepage

SolarFuse, Cylindrical, 20A, 1,500VDC

  • Mfr # SPXV020

  • Zoro # G621692995


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Speed
Fast-Acting
Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPXV020
Zoro #
G621692995
UPC #
079458808223
Country of Origin
Mexico

Details

Speed
Fast-Acting
Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Visual Indication
Non-Indicating

Description

Solar Fuse, Not Applicable, 1.5 kV DC, SPXV Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Body Material Melamine, Standards ECC-SPXV, RoHS, SPXV SPXXV-M J50506219 Certificate, UL JFGA E339112, UL JFGA7-E339112 Special Purpose Fuses Certified for Canada Component

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.