Surge Protection Device, Single Phase, 480/240V AC, 2 Poles, 2 Wires + Ground, 50 kA

  • Mfr # SPDN-D240-2S

  • Zoro # G814923417


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Nipple/Wire Lead
Phase
Single
Voltage
480/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-N), 1200V (N-G), 2000V (L-G), 2000V (L-L)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDN-D240-2S
Zoro #
G814923417
UPC #
079458297621
Country of Origin
Greece

Dimensions

Length
2.75 in
Depth
2.41 in
Width
4.25 in

Details

Item
Surge Protection Device
Mounting Style
Nipple/Wire Lead
Phase
Single
Voltage
480/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-N), 1200V (N-G), 2000V (L-G), 2000V (L-L)
Number of Wires
2 Wires + Ground
Modes of Protection
L-N, N-G
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
350 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Polycarbonate
Wire Gauge
12 AWG
Includes
LED Status Indicator
Min. Operating Temp.
-31 Degrees F
Status Indicator
LED Light
Color
Green
Max. Operating Temp.
185 Degrees F
Standards
cUL, PB-Free, REACH, RoHS, RoHS (2015/ 863/EU), UL Listed
UL SPD Type
Type 1
Basic Material
Polycarbonate
System Connection
Parallel

Description

Surge Protection Device, Polycarbonate, Green, Depth 2.41 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.