Surge Protection Device, Three Phase, 208/120V AC, 3 Poles, 3 Wires + Ground, 50 kA

  • Mfr # SPDN-C120-3Y

  • Zoro # G214923406


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Nipple/Wire Lead
Phase
Three
Voltage
208/120V AC
Number of Poles
3
Voltage Protection Rating
1000V (L-G), 1000V (L-L), 600V (L-N), 600V (N-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDN-C120-3Y
Zoro #
G214923406
UPC #
079458294866
Country of Origin
Greece

Dimensions

Length
3.25 in
Depth
2.93 in
Width
5.02 in

Details

Item
Surge Protection Device
Mounting Style
Nipple/Wire Lead
Phase
Three
Voltage
208/120V AC
Number of Poles
3
Voltage Protection Rating
1000V (L-G), 1000V (L-L), 600V (L-N), 600V (N-G)
Number of Wires
3 Wires + Ground
Modes of Protection
L-N, N-G
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Polycarbonate
Wire Gauge
12 AWG
Includes
LED Status Indicator
Status Indicator
LED Light
UL SPD Type
Type 1
Max. Operating Temp.
185 Degrees F
Standards
cUL, PB-Free, REACH, RoHS, RoHS (2015/ 863/EU), UL Listed
System Connection
Parallel
Color
Green
Min. Operating Temp.
-31 Degrees F
Basic Material
Polycarbonate

Description

Surge Protection Device, Polycarbonate, Green, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.