This item is Discontinued.

No Product Image Available

Surge Protection Device, Three Phase, 480/277V AC, 3 Poles, 3 Wires + Ground, 50 kA (Discontinued)

  • Mfr # SPDN-C277-3Y
  • Zoro # G714923418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDN-C277-3Y
Zoro #
G714923418
UPC #
079458294897
Country of Origin
Greece

Dimensions

Length
3.25 in
Depth
2.93 in
Width
5.02 in

Details

Item
Surge Protection Device
Mounting Style
Nipple/Wire Lead
Phase
Three
Voltage
480/277V AC
Number of Poles
3
Voltage Protection Rating
1000V (N-G), 1200V (L-N), 2000V (L-L), 2500V (L-G)
Number of Wires
3 Wires + Ground
Modes of Protection
L-N, N-G
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200 kA
Max. Continuing Operating Voltage
350 V AC
Enclosure NEMA Rating
4X
IP Rating
20
Enclosure Material
Polycarbonate
Wire Gauge
12 AWG
Includes
LED Status Indicator
Basic Material
Polycarbonate
System Connection
Parallel
Color
Green
Max. Operating Temp.
185 Degrees F
Status Indicator
LED Light
Standards
cUL, PB-Free, REACH, RoHS, RoHS (2015/ 863/EU), UL Listed
Min. Operating Temp.
-31 Degrees F
UL SPD Type
Type 1

Description

Surge Protection Device, Polycarbonate, Green, Depth 2.93 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.