UL Class Fuse, aR Class, L50Q Series, Very Fast-Acting, 800A, 500V AC, Non-Indicating

  • Mfr # L50QS800.X

  • Zoro # G306155579


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Class
aR
Series
L50Q
Speed
Very Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L50QS800.X
Zoro #
G306155579
UPC #
079458860146
Country of Origin
Mexico

Dimensions

Length
6-3/16 in
Diameter
2-1/2 in
Width
2 1/2 in
Overall Diameter
2 1/2 in
Overall Length
6 3/16 in
Overall Depth
2 1/2 in
Overall Width
2 1/2 in

Details

Class
aR
Series
L50Q
Speed
Very Fast-Acting
Amps
800A
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 500V AC, 20kA at 500V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Series
A50P, A50Q, FWH, L50S
Compatible Fuse Block Series
LSCR
Item
UL Class Fuse
Standards
REACH, RoHS Compliant
Interrupt Rating - AC
200 kA
Current
800 A

Description

Semiconductor Fuse, 800 A, 500 V AC, 500 V DC, L50QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 200k A at 500V AC, Fuse Size 6.187 in L x 2 1/2 in dia, Length 6 3/16 in, Width 2 1/2 in, Depth 2 1/2 in, Diameter 2 1/2 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.