UL Class Fuse, aR Class, L70QS Series, Very Fast-Acting, 90A, 700V AC, Non-Indicating

  • Mfr # L70QS090.V

  • Zoro # G804217816


product price: $85.31
/ea
Free Shipping & Returns

Key Features

Class
aR
Series
L70QS
Speed
Very Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70QS090.V
Zoro #
G804217816
UPC #
079458860214
Country of Origin
Mexico

Dimensions

Length
4-3/8 in
Diameter
1 in
Width
1 in
Overall Diameter
1 in
Overall Length
4 3/8 in
Overall Depth
1 in
Overall Width
1 in

Details

Class
aR
Series
L70QS
Speed
Very Fast-Acting
Amps
90A
AC Voltage Rating
700V AC
DC Voltage Rating
700V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 700V AC, 50kA at 700V DC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Series
A701P, A70QS, FWP, L70QS
Compatible Fuse Block Series
LSCR
Item
UL Class Fuse
Standards
cURus, UL Recognized
Current
90 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 90 A, 700 V AC, 700 V DC, L70QS Series, Non-Indicating, Very-Fast-Acting, Body Style Bolt-On, Interrupt Rating 200k A at 700V AC, Fuse Size 4 3/8 in L x 1 in dia, Length 4 3/8 in, Width 1 in, Depth 1 in, Diameter 1 in, Equivalent Series A701P, A70QS, FWP, L70QS, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards cURus, UL Recognized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.