Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, G Class, Time-Delay, 25A, 480V AC, Non-Indicating

  • Mfr # SLC025

  • Zoro # G1935715


product price: $10.84
/ea

Key Features

Class
G
Series
SLC
Speed
Time-Delay
AC Voltage Rating
480V AC
DC Voltage Rating
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC025
Zoro #
G1935715
UPC #
079458420722
Country of Origin
Mexico

Dimensions

Length
1-5/8 in
Diameter
13/32 in
Overall Length
1 5/8 in
Overall Diameter
13/32 in

Details

Class
G
Series
SLC
Speed
Time-Delay
Amps
25A
AC Voltage Rating
480V AC
DC Voltage Rating
170V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 480V AC, 10kA at 170V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann SC, Littelfuse SLC, Mersen AG
Equivalent Series
AG, SC, SLC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
GFB
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Functionally Equal To
Bussmann SC, Mersen/Ferraz Shawmut AG
Standards
CE, UL 248-5 Class G, UL Listed, CSA Certified, QPL-W-F-1814, RoHS
Element
Single
Opening
Medium-Acting/Medium Time Lag/Medium Time Delay
Nominal Cold Resistance (Ohms)
0.00378
Interrupt Rating - DC
10 kA
Current
25 A
Interrupt Rating - AC
100 kA

Description

Fuse, 25 A, 480 V AC, 170 V DC, Class G, SLC Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 480V AC, 10kA at 170V DC, Fuse Size 1-5/8 in L x 13/32 in dia, Length 1 5/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Compatible Fuse Block Series GFB, Body Material Melamine, Single Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.