Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, Fast-Acting, 110A, 600V AC, Non-Indicating

  • Mfr # JLS110

  • Zoro # G1935094


product price: $147.72
/ea
Free Shipping & Returns

Key Features

Class
J
Series
JLS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLS110
Zoro #
G1935094
UPC #
079458200836
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
5-3/4 in
Length (Straight Wireway)
3 in
Size
Knife-Blade
Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Overall Length
3 in
Overall Diameter
5 3/4 in

Details

Class
J
Series
JLS
Speed
Fast-Acting
Amps
110A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann JKS, Littelfuse JLS, Mersen A4J
Equivalent Series
A4J, JKS, JLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFJ
Item
UL Class Fuse
Fuse Speed
Fast Acting
Standards
CE, UL 248-8 Class J, UL Listed, CSA Certified, QPL-W-F-1814
Element
Single
Rejection / Nonrejection
Nonrejection
Interrupt Rating - AC
200 kA
Current
110 A

Description

Fuse, 110 A, 600 V AC, Not Applicable, Class J, JLS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 3 in L x 5-3/4 in dia, Length 3 in, Diameter 5 3/4 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series LFJ, Body Material Melamine, Single Element, Standards CE, CSA Certified, QPL-W-F-1814, UL 248-8 Class J, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.