Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, Time-Delay, 350A, 600V AC, Non-Indicating

  • Mfr # JTD350

  • Zoro # G6873507


product price: $356.23
/ea
Free Shipping & Returns

Key Features

Class
J
Series
JTD
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTD350
Zoro #
G6873507
UPC #
079458202335
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
2 in
Overall Diameter
7 1/8 in
Overall Depth
2 in
Overall Width
2 in
Overall Length
3 3/8 in

Details

Class
J
Series
JTD
Speed
Time-Delay
Amps
350A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 500V DC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFJ
Item
UL Class Fuse
Standards
CE, UL 248-8 Class J, UL Listed, CSA Certified
Element
Dual
Functionally Equal To
Bussmann LPJ
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
350 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 350 A, 600 V AC, 500 V DC, Class J, JTD Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 500V DC, Fuse Size 3-3/8 in L x 7-1/8 in dia, Length 3 3/8 in, Diameter 7 1/8 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series LFJ, Body Material Melamine, Dual Element, Standards CE, CSA Certified, UL 248-8 Class J, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.