Zoro Homepage

UL Class Fuse, RK5 Class, FLNR-ID Series, Time-Delay, 110A, 250 V AC, Indicating

  • Mfr # FLNR110ID

  • Zoro # G614603717


product price: $39.19
/ea

Key Features

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR110ID
Zoro #
G614603717
UPC #
079458023893
Country of Origin
Mexico

Dimensions

Length
7 1/8 in
Diameter
1 17/32 in
Overall Length
7 1/8 in
Overall Depth
1 17/32 in
Overall Diameter
1 17/32 in
Overall Width
1 17/32 in

Details

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
Amps
110A
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
Visual Indication
Indicating
Body Style
Blade
Equivalent Brand and Series
Littelfuse FLNR-ID
Equivalent Series
FLNR-ID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR25
Item
UL Class Fuse
Standards
CSA, cUL, UL
Element
Dual
Current
110 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
300 kA

Description

Fuse, 110 A, 250 V AC, 125 V DC, Class RK5, FLNR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Fuse Size 7.5 in L x 1.75 in dia, Length 7 1/8 in, Diameter 1 17/32 in, Equivalent Brand and Series Littelfuse FLNR-ID, Equivalent Series FLNR-ID, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA, cUL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.