Zoro Homepage

UL Class Fuse, RK5 Class, FLNR-ID Series, Time-Delay, 90A, 250 V AC, Indicating

  • Mfr # FLNR090ID

  • Zoro # G614603748


product price: $24.69
/ea
Sold in multiples of 5 for $123.45

Key Features

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR090ID
Zoro #
G614603748
UPC #
079458023879
Country of Origin
Mexico

Dimensions

Length
5 7/8 in
Diameter
1 1/32 in
Overall Depth
1 1/32 in
Overall Diameter
1 1/32 in
Overall Width
1 1/32 in
Overall Length
5 7/8 in

Details

Class
RK5
Series
FLNR-ID
Speed
Time-Delay
Amps
90A
AC Voltage Rating
250 V AC
DC Voltage Rating
125 V DC
Visual Indication
Indicating
Body Style
Blade
Equivalent Brand and Series
Littelfuse FLNR-ID
Equivalent Series
FLNR-ID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR25
Item
UL Class Fuse
Standards
CSA, cUL, UL
Element
Dual
Interrupt Rating - DC
20 kA
Current
90 A
Interrupt Rating - AC
300 kA

Description

Fuse, 90 A, 250 V AC, 125 V DC, Class RK5, FLNR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Fuse Size 5.88 in L x 1.03 in dia, Length 5 7/8 in, Diameter 1 1/32 in, Equivalent Brand and Series Littelfuse FLNR-ID, Equivalent Series FLNR-ID, Compatible Fuse Block Series LFR25, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.