Zoro Homepage

UL Class Fuse, RK5 Class, FLSR-ID Series, Time-Delay, 110A, 600 V AC, Indicating

  • Mfr # FLSR110ID

  • Zoro # G214603605


product price: $53.29
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLSR110ID
Zoro #
G214603605
UPC #
079458025514
Country of Origin
Mexico

Dimensions

Length
9 5/8 in
Diameter
1 25/32 in
Overall Diameter
1 25/32 in
Overall Depth
1 25/32 in
Overall Length
9 5/8 in
Overall Width
1 25/32 in

Details

Class
RK5
Series
FLSR-ID
Speed
Time-Delay
Amps
110A
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 300V DC
Body Style
Blade
Equivalent Brand and Series
Littelfuse FLSR-ID
Equivalent Series
FLSR-ID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Standards
CSA, cUL, UL
Element
Dual
Current
110 A
Interrupt Rating - DC
20 kA

Description

Fuse, 110 A, 600 V AC, 300 V DC, Class RK5, FLSR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 300V DC, Fuse Size 10 in L x 1.75 in dia, Length 9 5/8 in, Diameter 1 25/32 in, Equivalent Brand and Series Littelfuse FLSR-ID, Equivalent Series FLSR-ID, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.