UL Class Fuse, RK5 Class, FLSR-ID Series, Time-Delay, 450 A, 600 V AC, Indicating
Mfr # FLSR450ID
Zoro # G414920830
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLSR450ID
Zoro #
G414920830
UPC #
079458025613
Country of Origin
Mexico
Dimensions
Length
13 3/8 in
Diameter
3 3/64 in
Overall Diameter
3 3/64 in
Overall Depth
3 1/32 in
Overall Width
3 1/32 in
Overall Length
13 3/8 in
Details
Class
RK5
Series
FLSR-ID
Speed
Time-Delay
Amps
450 A
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 300V DC
Body Style
Blade
Equivalent Brand and Series
Littelfuse FLSR-ID
Equivalent Series
FLSR-ID
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Element
Dual
Standards
CSA, cUL, UL
Current
450 A
Interrupt Rating - DC
20 kA
Description
Fuse, 450 A, 600 V AC, 300 V DC, Class RK5, FLSR-ID Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 300V DC, Fuse Size 13.75 in L x 3.75 in dia, Length 13 3/8 in, Diameter 3 3/64 in, Equivalent Brand and Series Littelfuse FLSR-ID, Equivalent Series FLSR-ID, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.