Zoro Homepage

UL Class Fuse, RK5 Class, IDSR Series, Time-Delay, 175A, 600 V AC, Indicating

  • Mfr # IDSR175

  • Zoro # G814920850


product price: $53.99
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDSR175
Zoro #
G814920850
UPC #
079458015768
Country of Origin
Mexico

Dimensions

Length
9 5/8 in
Diameter
1 25/32 in
Overall Diameter
1 25/32 in
Overall Depth
1 25/32 in
Overall Width
1 25/32 in
Overall Length
9 5/8 in

Details

Class
RK5
Series
IDSR
Speed
Time-Delay
Amps
175A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 600V DC
Body Style
Blade
Equivalent Brand and Series
Littelfuse IDSR
Equivalent Series
IDSR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Standards
CSA, cUL, UL
Element
Dual
Current
175 A
Interrupt Rating - DC
20 kA

Description

Fuse, 175 A, 600 V AC, 600 V DC, Class RK5, IDSR Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 600V DC, Fuse Size 10 in L x 1.75 in dia, Length 9 5/8 in, Diameter 1 25/32 in, Equivalent Brand and Series Littelfuse IDSR, Equivalent Series IDSR, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.