UL Class Fuse, RK5 Class, IDSR Series, Time-Delay, 35 A, 600 V AC, Indicating
Mfr # IDSR035
Zoro # G315364641
product price: $19.79
/eaSold in multiples of 10 for $197.90
Key Features
Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDSR035
Zoro #
G315364641
UPC #
079458015638
Country of Origin
Mexico
Dimensions
Length
5 1/2 in
Diameter
1 1/16 in
Overall Length
5 1/2 in
Overall Diameter
1 1/16 in
Details
Class
RK5
Series
IDSR
Speed
Time-Delay
Amps
35 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 600V DC
Body Style
Cylindrical
Equivalent Brand and Series
Littelfuse IDSR
Equivalent Series
IDSR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Element
Dual
Standards
CSA, cUL, UL
Interrupt Rating - DC
20 kA
Current
35 A
Description
Fuse, 35 A, 600 V AC, 600 V DC, Class RK5, IDSR Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 600V DC, Fuse Size 5.5 in L x 1.06 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Littelfuse IDSR, Equivalent Series IDSR, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.