UL Class Fuse, RK5 Class, IDSR Series, Time-Delay, 350A, 600 V AC, Indicating
Mfr # IDSR350
Zoro # G515364717
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDSR350
Zoro #
G515364717
UPC #
079458015812
Country of Origin
Mexico
Dimensions
Length
11 5/8 in
Diameter
2 35/64 in
Overall Length
11 5/8 in
Overall Width
2 17/32 in
Overall Depth
2 17/32 in
Overall Diameter
2 35/64 in
Details
Class
RK5
Series
IDSR
Speed
Time-Delay
Amps
350A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 600V DC
Body Style
Blade
Equivalent Brand and Series
Littelfuse IDSR
Equivalent Series
IDSR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Standards
CSA, cUL, UL
Element
Dual
Current
350 A
Interrupt Rating - DC
20 kA
Description
Fuse, 350 A, 600 V AC, 600 V DC, Class RK5, IDSR Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 600V DC, Fuse Size 12 in L x 3 in dia, Length 11 5/8 in, Diameter 2 35/64 in, Equivalent Brand and Series Littelfuse IDSR, Equivalent Series IDSR, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.