UL Class Fuse, RK5 Class, IDSR Series, Time-Delay, 600A, 600 V AC, Indicating
Mfr # IDSR600
Zoro # G314920831
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Class
RK5
Speed
Time-Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDSR600
Zoro #
G314920831
UPC #
079458015850
Country of Origin
Mexico
Dimensions
Length
13 3/8 in
Diameter
3 3/64 in
Overall Diameter
3 3/64 in
Overall Width
3 1/32 in
Overall Length
13 3/8 in
Overall Depth
3 1/32 in
Details
Class
RK5
Series
IDSR
Speed
Time-Delay
Amps
600A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC
Visual Indication
Indicating
Interrupt Rating
20k A at 600V DC
Body Style
Blade
Equivalent Brand and Series
Littelfuse IDSR
Equivalent Series
IDSR
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR60
Item
UL Class Fuse
Element
Dual
Standards
CSA, cUL, UL
Interrupt Rating - DC
20 kA
Current
600 A
Description
Fuse, 600 A, 600 V AC, 600 V DC, Class RK5, IDSR Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 600V DC, Fuse Size 13.75 in L x 3.75 in dia, Length 13 3/8 in, Diameter 3 3/64 in, Equivalent Brand and Series Littelfuse IDSR, Equivalent Series IDSR, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.