Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, RK5 Class, Time-Delay, 200A, 250V AC, Non-Indicating

  • Mfr # FLNR200

  • Zoro # G6880461

CAD Available

product price: $62.72
/ea

Key Features

CAD Drawing
Class
RK5
Series
FLNR
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLNR200
Zoro #
G6880461
UPC #
079458150889
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
1.54 in
Overall Width
1 17/32 in
Overall Length
7 1/8 in
Overall Diameter
1 19/32 in
Overall Depth
1 17/32 in

Details

CAD Available
Yes
Class
RK5
Series
FLNR
Speed
Time-Delay
Amps
200A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Body Style
Blade
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
LFR
Item
UL Class Fuse
Element
Dual
Standards
CE, UL 248-12 Class RK5, CSA Certification, QPL-W-F-1814
Functionally Equal To
Bussmann FRN-R, Edison ECNR, Mersen/Ferraz Shawmut TR-R
Opening
Slo-Blo/Time Lag (T)/Time Delay
Current
200 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
20 kA

Description

Fuse, 200 A, 250 V AC, 125 V DC, Class RK5, FLNR Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 7-1/8 in L x 1-19/32 in dia, Length 7 1/8 in, Diameter 1 19/32 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series LFR, Body Material Fiberglass, Dual Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.