Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, T Class, Fast-Acting, 125A, 600V AC, Non-Indicating

  • Mfr # JLLS125

  • Zoro # G7247219

CAD Available

product price: $56.13
/ea

Key Features

CAD Drawing
Class
T
Series
JLLS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLS125
Zoro #
G7247219
UPC #
079458190847
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Diameter
1.078 in
Length (Straight Wireway)
3 1/14 in
Size
Knife-Blade/Bolt-In
Overall Length
3 1/4 in
Overall Width
1 1/16 in
Overall Diameter
7/8 in
Overall Depth
1 1/16 in

Details

CAD Available
Yes
Class
T
Series
JLLS
Speed
Fast-Acting
Amps
125A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFT
Item
UL Class Fuse
Fuse Speed
Fast Acting
Element
Single
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, UL 248-15 Class T, UL Listed, CSA Certified, RoHS
Rejection / Nonrejection
Nonrejection
Interrupt Rating - AC
200 kA
Current
125 A
Interrupt Rating - DC
20 kA

Description

Fuse, 125 A, 600 V AC, 300 V DC, Class T, JLLS Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 3-1/14 in L x 7/8 in dia, Length 3 1/4 in, Diameter 7/8 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series LFT, Body Material Melamine, Single Element, Standards CE, CSA Certified, RoHS, UL 248-15 Class T, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.