Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 40A, 600V AC, Non-Indicating

  • Mfr # JLLS040

  • Zoro # G6880741


product price: $28.79
/ea

Key Features

Class
T
Series
JLLS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLLS040
Zoro #
G6880741
UPC #
079458190755
Country of Origin
Mexico

Dimensions

Length
1-9/16 in
Diameter
0.994 in
Length (Straight Wireway)
1 9/16 in
Size
Industrial Cartridge
Overall Length
1 9/16 in
Overall Diameter
13/16 in

Details

Class
T
Series
JLLS
Speed
Fast-Acting
Amps
40A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
LFT
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Standards
CE, UL 248-15 Class T, UL Listed, CSA Certified, RoHS
Element
Single
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Interrupt Rating - DC
20 kA
Current
40 A
Interrupt Rating - AC
200 kA

Description

Fuse, 40 A, 600 V AC, 300 V DC, Class T, JLLS Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 1-9/16 in L x 13/16 in dia, Length 1 9/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series LFT, Body Material Melamine, Single Element, Standards CE, CSA Certified, RoHS, UL 248-15 Class T, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.