3 Pattern Adjustable Continuous Brass Hose Nozzle
- Mfr # LBS-106
- Zoro # G2913179
Key Features
Specifications
Details
- MFR #
- LBS-106
- Zoro #
- G2913179
- UPC #
- 815149010106
- Country of Origin
- United States
- Color
- Gold
- Material
- Brass
- Features
- Adjustable
Description
The Little Big Shot super nozzle puts maximum force & water efficiency in the palm of your hand. Precision-crafted from solid brass, it delivers 40% more force with 40% less water and will not leak (up to 60 psi). With continuous adjustability, the water hose sprayer provides a wide range of spray types - from a powerful sweep at the full open position for quick clean-up to a gentle, ultra-fine pin-point stream for watering delicate seedlings. A great tool to clean rooftop gutters or use as a water jet to clear drains or other pipes as well as reaching second-story eaves and windows for cleaning.
- • Fits any standard garden hose
- • It'll be the biggest little nozzle you'll ever own
- • Assembled by disabled US veterans
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.