Zoro Homepage

Pittsburgh Steelers Pet Collar Size S

  • Mfr # 8669984117

  • Zoro # G704116363


product price: $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8669984117
Zoro #
G704116363
UPC #
686699841171
Country of Origin
China

Description

We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • High-quality collars
  • Feature your dogs favorite team in a colorful overall pattern
  • Adjustable
  • Durable plastic snap closure
Specifications
  • Team: Pittsburgh Steelers
  • League: NFL
  • Neck Size: 10”-14”
  • Size: Small

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.