12 ga. Steel Cabinet Cart 1200 lb. Capacity, 54"

  • Mfr # RCM24485PYTL

  • Zoro # G3601862


product price:  $862.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
12 ga. Steel
Overall Length
54"
Finish
Powder Coated
Load Capacity
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCM24485PYTL
Zoro #
G3601862
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54"

Details

Color
Gray
Material
12 ga. Steel
Item
Cabinet Cart
Finish
Powder Coated
Load Capacity
1200 lb.

Description

Cart Cabinet,Wire Reel,1200 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.