Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Cart, 12 ga. Steel (Deck), 3600 lb Load Capacity, 66" L
- Mfr # T124606PY
- Zoro # G3601777
product price:Â
$
615.99
/ea
Key Features
Overall Length
66"
Material
12 ga. Steel (Deck)
Color
Gray
Load Capacity
3600 lb
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T124606PY
- Zoro #
- G3601777
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel (Deck)
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Stock Cart
- Finish
- Powder Coated
Description
Stock Cart,3-Sides,66 In. L,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.