4-Level Mobile Shelf Stand.
- Mfr # 20032-02
- Zoro # G623532831
product price:Â
$
2,267.99
/ea
Key Features
Assembled/Unassembled
Assembled
Caster Dia.
4 in
Color
Gray/ black fittings
Workbench/Table Surface Material
White PVC
Overall Height
63in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20032-02
- Zoro #
- G623532831
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 63in
- Overall Length
- 26in
- Overall Width
- 47in
- Top Thickness
- 1/2 in
Details
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Finish
- Matte
Description
The 4-Level Mobile Shelf Stand offers an efficient and flexible solution for organizing and transporting goods in various work environments. Designed for maximum mobility and strength, this shelf stand enhances your storage capacity while maintaining ease of use. Lightweight Yet Strong: Constructed with a modular aluminum frame, the stand is 40% lighter than traditional steel designs, making it easier to handle and move without compromising durability. Ample and Secure Storage: With four spacious levels made 1/2" panels, this stand provides generous storage space. Each shelf features rounded edges to protect surrounding surfaces and equipment from damage. Safe and Stable Organization: Each storage level includes a front retaining bar that ensures items stay securely in place, minimizing the risk of spills or accidents. Enhanced Mobility: Fitted with 2 swivel casters and 2 casters with brakes, the stand is easy to move and lock in place for added convenience and safety. The robust casters ensure smooth movement and maximum stability, even with heavy loads. Delivered fully assembled, the 4-Level Mobile Shelf Stand is ready to put to work the moment it arrives, saving you time and effort. For efficient, flexible, and safe storage that can keep up with your busiest operations, the 4-Level Mobile Shelf Stand is the ideal choice. Perfect for any industrial, commercial, or logistical setting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.