Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Truck, 12 ga. Steel, 3600 lb Load Capacity, 24" W
Mfr # G-2448-6PY
Zoro # G8590690
product price:Â
$
597.99
/ea
Key Features
Overall Width
24"
Material
12 ga. Steel
Load Capacity
3600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-2448-6PY
- Zoro #
- G8590690
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel
- Load Capacity
- 3600 lb
- Item
- Shelf Truck
Description
Shelf Truck,3600 lb.,Flush Shelf,24x48 In.