3-Shelf Merchandise Collector, 30 in x 48 in, 2400 lbs., 3 Lipped Shelves, 8 in Mold-on Rubber
- Mfr # GL3-3048-8MR
- Zoro # G823510622
product price:Â
$
1,141.99
/ea
Key Features
Wheel Diameter
8 in
Overall Length
53.5 in
Finish
Powder Coat
Overall Width
30 in
Shelf Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-3048-8MR
- Zoro #
- G823510622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 8 in
- Overall Length
- 53.5 in
- Overall Width
- 30 in
- Shelf Length
- 48 in
- Overall Height
- 36 in
- Shelf Width
- 30 in
Details
- Finish
- Powder Coat
- Number of Shelves
- 3
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- 3-Shelf Merchandise Collector
- Material
- Steel
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Material
- 8" Mold-on Rubber
- Load Capacity
- 2,400 lbs
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 2400 lbs., 3 Lipped Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.