Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Storage Storage Cabinet, 41 in H, 24 in W, 24 in D, Swing, Keyed, Gray, 0 Shelves, 0 Drawers

  • Mfr # MC3-2D-2424-LL

  • Zoro # G2206121


product price: $900.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3-2D-2424-LL
Zoro #
G2206121
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Depth
24 in
Overall Width
24 in
Panel Material Thickness
12 ga
Width of Cabinet
24 in
Height of Cabinet
41 in
Depth of Cabinet
24 in

Details

Cabinet Style
Open Storage
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
1 Point
Number of Shelves
0
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Includes
Shelves, Keys
Color
Gray
Assembled/Unassembled
Assembled
Base Type
Leveling
Vertical Shelf Clearance
12 1/2 in
Body Panel Type
Solid
Shelf Adjustment Increments
3 in
Mobility
Stationary
Number of Keys
2
Door
(2) Locking Doors
Number of Adjustable Shelves
0
Number of Cabinet Shelves
0
Shelf Adjustability
Adjustable
Door Handle Type
Swing
For Use Indoors/Outdoors
No
Type
Stationary
Material - Cabinets
Steel
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Includes Keys
Yes
Finish - Cabinets
Powder Coated
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 41 in, Overall Width 24 in, Audit Trail Storage None

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.