This item is Discontinued.

Little Giant Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb. LKL24369P

Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # LKL24369P
  • Zoro # G3601591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LKL24369P
Zoro #
G3601591
UPC #
-
Country of Origin
United States

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1200 lb.
Item
Utility Cart
Number of Shelves
2
Finish
Powder Coated

Description

Utility Cart,Welded,Low Deck,1200 lb.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.