Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, 12 ga. Steel, 2400 lb Load Capacity, 66" L, 30-1/4" W
Mfr # G30608MRFL
Zoro # G3601199
product price:Â
$
766.99
/ea
Key Features
Overall Length
66"
Overall Width
30-1/4"
Material
12 ga. Steel
Load Capacity
2400 lb
Wheel Type
8" Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G30608MRFL
- Zoro #
- G3601199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 66"
- Overall Width
- 30-1/4"
- Shelf Length
- 60 in
- Shelf Width
- 30"
- Top Shelf Height
- 32"
Details
- Material
- 12 ga. Steel
- Load Capacity
- 2400 lb
- Item
- Utility Cart
- Wheel Type
- 8" Mold-On Rubber
- Utility Cart Shelf Style
- Flush
- Utility Cart Item
- Merchandise Collector
- Caster Type
- (2) Rigid, (2) Swivel with Floor Lock
Description
Utility Crt,Steel,66L x 30-1/4W,2400 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.