Shop R.W. ROGERS CO
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Sided Slat Stock Cart, Steel/Plastic, 1,200 lb Load Capacity, 4 Shelves, 61 in L, 24 in W
- Mfr # RWR-PRE-859G
- Zoro # G9808093
product price:Â
$
1,017.99
/ea
Key Features
Overall Height
74 in
Overall Length
61 in
Overall Width
24 in
Material
Steel/Plastic
Color
Gray, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWR-PRE-859G
- Zoro #
- G9808093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 74 in
- Overall Length
- 61 in
- Overall Width
- 24 in
- Caster Dia.
- 5 in
- Shelf Width
- 21 in
- Shelf Length
- 55 in
- Shelf LxW
- 55 in x 21 in
- Overall LxWxH
- 61 in x 24 in x 74 in
Details
- Material
- Steel/Plastic
- Color
- Gray, Green
- Load Capacity
- 1,200 lb
- Item
- 2 Sided Slat Stock Cart
- Number of Shelves
- 4
- Caster Type
- (4) Swivel
- Caster Material
- Steel
- Construction
- Steel Tubing and Structural Foam Plastic
- Finish
- E-Coat
- Capacity per Shelf
- 300 lb
- Includes
- 4 Adjustable Shelves, 4 Swivel Casters and 2 Rigid Casters
- Wire Color
- Gray, Green
Description
2 Sided Slat Stock Cart, Load Capacity 1,200 lb, E-Coat Finish, Gray Frame and Green Shelves Color, Overall Length 61 in, Overall Width 24 in, Number of Shelves 4, Capacity per Shelf 300 lb, Shelf Length 55 in, Shelf Width 21 in, Includes 4 Adjustable Shelves, 4 Swivel Casters and 2 Rigid Casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.