2-Sided Towable Shelf Truck, 4 Lipped Shelves, 24" x 48" Shelf Size

  • Mfr # DET4L30488MRRD

  • Zoro # G2013228


product price:  $1,409.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DET4L30488MRRD
Zoro #
G2013228
UPC #
-
Country of Origin
United States

Description

Expanded metal ends improve visibility, allow 2-way access to material. End panels extend 48” high above deck. All-welded construction with 12 gauge steel shelves. Available in 2, 3 or 4 shelf configurations with 1-1/2" retaining lips. Heavy-Duty 8” mold-on rubber wheels, 2 swivel 2 rigid. Overall height 58-1/2”. Pin and clvis rear hitch. Ring drawbar stays in upright position for manual operation. Can be used independently or connected to other units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.