20 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 17220
  • Zoro # G0572700
product price: 
$
551.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17220
Zoro #
G0572700
UPC #
096764172206
Country of Origin
United States

Dimensions

Industry Ladder Size
20 ft
Extended Ladder Height
20 ft
Closed Height
10 ft 8 in
Bottom Width
22 in
Section Length
241 in
Closed Depth
6 in
Ladder Height
20 ft
Overall Depth
6 in
Reach Height - Maximum
20 ft
Extended Height
17 ft
Rung Depth
1 in
Retracted Height
10.8 ft
Base Width
22 in
Fly Width
14 in
Standing Height - Maximum
13.5 ft
Overall Height
20 ft
Rung Width
14 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
46 lb
Rung Shape
Step
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Sure-Set(TM)
Series
SumoStance
Rung/Step Spacing
12 in
Standards
ANSI A14, AS/NZS 1892.2.6.2, CSA Z11, EN 131-1, OSHA 1910.23, OSHA 1926.10.53, OSHA Compliant
Rung Spacing
12"
Adjustment Increments
12 in
Ladder Type
Extension Ladder
Number of Rungs
10
Removable Fly
Fixed
Tread Type
Ribbed
Rung Type
Step
Weight
46 lb
Conductivity
Non-Conductive
Load Capacity - Maximum
375 lb
Number of Sections
2
Ladder Material
Fiberglass
ANSI Duty Rating
Type IAA
Shoe Type
Spike Feet
Wire Color
Green

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft, Extended Ladder Height 20 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 22 in, SumoStance Series, Rail Type Non Conductive, Shoe Design Sure-Set(TM), Rung Shape Step, Closed Height 10 ft 8 in, Section Length 241 in, Net Weight 46 lb, Rung/Step Spacing 12 in

Ratings & reviews