3-Shelf Merchandise Collector, 24 in x 36 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # GL3-2436-8PYBK
- Zoro # G323510658
product price:Â
$
916.99
/ea
Key Features
Wheel Diameter
8 in
Utility Cart Shelf Style
1.5" Retaining Lips
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2436-8PYBK
- Zoro #
- G323510658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 8 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Shelf Length
- 36 in
- Shelf Width
- 24 in
- Overall Length
- 41.5 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 3,600 lbs
- Finish
- Powder Coat
- Color
- Gray
- Material
- Steel
- Caster Material
- 8" Polyurethane
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.