3-Shelf Merchandise Collector, 24 in x 36 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # G3-2436-6PY
- Zoro # G623510556
product price:Â
$
853.99
/ea
Key Features
Caster Material
6" Polyurethane
Load Capacity
3,600 lbs
Shelf Width
24 in
Utility Cart Shelf Style
Flush Shelves
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-2436-6PY
- Zoro #
- G623510556
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Wheel Diameter
- 6 in
- Shelf Length
- 36 in
- Overall Height
- 34 in
- Overall Width
- 24 in
- Overall Length
- 41.5 in
Details
- Caster Material
- 6" Polyurethane
- Load Capacity
- 3,600 lbs
- Item
- 3-Shelf Merchandise Collector
- Utility Cart Shelf Style
- Flush Shelves
- Material
- Steel
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Number of Shelves
- 3
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.