3-Shelf Merchandise Collector, 24 in x 36 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # GL3-2436-6PY
- Zoro # G623510587
product price:Â
$
853.99
/ea
Key Features
Caster Material
6" Polyurethane
Wheel Diameter
6 in
Load Capacity
3,600 lbs
Overall Width
24 in
Shelf Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2436-6PY
- Zoro #
- G623510587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 6 in
- Overall Width
- 24 in
- Shelf Length
- 36 in
- Overall Length
- 41.5 in
- Overall Height
- 34 in
- Shelf Width
- 24 in
Details
- Caster Material
- 6" Polyurethane
- Load Capacity
- 3,600 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
- Finish
- Powder Coat
- Color
- Gray
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- 3-Shelf Merchandise Collector
- Material
- Steel
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.