Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 60 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # G3-3060-8PYBK
- Zoro # G123510391
product price:Â
$
1,316.99
/ea
Key Features
Wheel Diameter
8 in
Color
Gray
Finish
Powder Coat
Material
Steel
Utility Cart Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-3060-8PYBK
- Zoro #
- G123510391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 8 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
- Overall Width
- 30 in
- Overall Length
- 65.5 in
- Shelf Length
- 60 in
Details
- Color
- Gray
- Finish
- Powder Coat
- Material
- Steel
- Utility Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 3
- Load Capacity
- 3,600 lbs
- Item
- 3-Shelf Merchandise Collector
- Caster Type
- 2 Rigid, 2 Swivel
- Caster Material
- 8" Polyurethane
Description
3-Shelf Merchandise Collector, 30" x 60" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.