Shop LITTLE GIANT
See all product information
Create Account
48 in High Welded Shelving
- Mfr # 4SH-1832-48
- Zoro # G023510439
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Number of Shelves
4 Shelves
Material
Steel
Shelf Capacity
2,000 lbs
Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SH-1832-48
- Zoro #
- G023510439
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Number of Shelves
- 4 Shelves
- Material
- Steel
- Shelf Capacity
- 2,000 lbs
- Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Item
- 48" High Welded Shelving
Dimensions
- Overall Width
- 32 in
- Overall Height
- 48 in
- Overall Depth
- 18 in
Description
48" High Welded Shelving, 18"D x 32"W x 48"H, 4 Flush Shelves, 2000 lbs. Shelf Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.