Shop LITTLE GIANT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in High Welded Shelving
- Mfr # 4SH-2436-48
- Zoro # G723510555
product price:Â
$
791.99
/ea
Key Features
Material
Steel
Color
Gray
Finish
Powder Coat
Overall Depth
24 in
Shelf Style
Flush Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SH-2436-48
- Zoro #
- G723510555
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Finish
- Powder Coat
- Shelf Style
- Flush Shelves
- Number of Shelves
- 4 Shelves
- Shelf Capacity
- 2,000 lbs
- Item
- 48" High Welded Shelving
Dimensions
- Overall Depth
- 24 in
- Overall Width
- 36 in
- Overall Height
- 48 in
Description
48" High Welded Shelving, 24"D x 36"W x 48"H, 4 Flush Shelves, 2000 lbs. Shelf Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.